Apply to be a TradeMaster!
Main product image of 2 ft. Multi/Pak 88A Baseboard
Magnifying glass
Hover image to zoom

2 ft. Multi/Pak 88A Baseboard

Brand:
Slant/Fin
SKU:
57188101020
Rating:
(0)
Q&A:
(0)
2 ft. Multi/Pak 88A Baseboard
Magnifying glass
Hover image to zoom
$49.07 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
2' Length
Product Highlight: Finish
Nu-White enamel
Product Highlight: Color
Nu-White enamel

Description

–
Note: The Max BTU listed is the Max BTU per foot, not the total Max BTU of the baseboard.

Multi/Pak 88 is the ideal choice for deluxe residential or light commercial baseboard heating requirements. With a choice five interchangeable H-Series Slant/Fin heating elements for hot water or steam, Multi/Pak 88 suits every requirement. Permits higher velocities, lower pump loads and longer loop runs. Multi/Pak 88 is also ideal as a supplement to Slant/Fin residential baseboard in locations where wall space is limited and higher outputs are required.


Features

  • Output: 590 to 790 Btuh/FT (180 Deg. 1 GPM)
  • Height: 9-1/8"
  • Depth: 3-3/4"
  • Lengths: 2' - 10'
  • Application: Residential and light commercial hot water or steam baseboard heating
  • Made in the USA by the leader in baseboard heating
  • Designed for single homes and renovations and light commercial application
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • Neat fitting accessories stay in place to help maintain beautiful appearance
  • Flared element tubes facilitate joining sections
  • Comes with H-3 Heating Element 2 ft. Section
  • Industry's best high strength support brackets & no-noise expansion cradles
  • 2" floor-to-front cover opening promotes good air circulation for effective convection heating
  • Extendable accessories for wall-to-wall fit with no cutting makes a neat installed appearance
  • Shipped fully assembled for fast, easy installation

Specs

–
Package Type:

Includes Heating Element

Type:

Hydronic

Finish:

Nu-White enamel

Product Type:

Baseboard Heater

Model:

Multi/Pak 88

Length (Feet):

2'

Application:

Heating

Color:

Nu-White enamel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy