Apply to be a TradeMaster!
Main product image of 3 ft. Multi/Pak 88A Baseboard
Magnifying glass
Hover image to zoom

3 ft. Multi/Pak 88A Baseboard

Brand:
Slant/Fin
SKU:
57188101030
Rating:
(2)
Q&A:
(0)
3 ft. Multi/Pak 88A Baseboard
Magnifying glass
Hover image to zoom
$73.62 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3' Length
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel

Description

–
Note: The Max BTU listed is the Max BTU per foot, not the total Max BTU of the baseboard.

Note: End caps are not included with baseboard.

Multi/Pak 88 is the ideal choice for deluxe residential or light commercial baseboard heating requirements. With a choice five interchangeable H-Series Slant/Fin heating elements for hot water or steam, Multi/Pak 88 suits every requirement. Permits higher velocities, lower pump loads and longer loop runs. Multi/Pak 88 is also ideal as a supplement to Slant/Fin residential baseboard in locations where wall space is limited and higher outputs are required.


Features

  • Output: 590 to 790 Btuh/FT (180 Deg. 1 GPM)
  • Height: 9-1/8"
  • Depth: 3-3/4"
  • Lengths: 2' - 10'
  • Application: Residential and light commercial hot water or steam baseboard heating
  • Made in the USA by the leader in baseboard heating
  • Designed for single homes and renovations and light commercial application
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • Neat fitting accessories stay in place to help maintain beautiful appearance
  • Flared element tubes facilitate joining sections
  • Includes H-3 3/4" heating element
  • Industry's best high strength support brackets & no-noise expansion cradles
  • 2" floor-to-front cover opening promotes good air circulation for effective convection heating
  • Extendable accessories for wall-to-wall fit with no cutting makes a neat installed appearance
  • Shipped fully assembled for fast, easy installation

Specs

–
Model:

Multi/Pak 88

Color:

Nu-White enamel

Package Type:

Includes Heating Element

Finish:

Nu-White enamel

Application:

Heating

Product Type:

Baseboard Heater

Type:

Hydronic

Length (Feet):

3'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Baseboard replacement *******

I replace all my baseboard heating and the product was shipped quickly and as advertised.
Bern
Pennsylvania
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Purchase 3 ft. Multi/Pak 88A Baseboard

If you are looking to install or replace a hot water baseboard, this upgraded Slant Fin is the product to install. A few more dollars than the other version, but clearly sturdier and more robust in function and appearance. Just completed a down to the stud bathroom and this is the choice I made for the heating.
AJF58
08533
11 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy