Shop Resideo Sale
Main product image of 5 ft. Multi/Pak 88D Baseboard (Cover Only)
Magnifying glass
Hover image to zoom
5 ft. Multi/Pak 88D Baseboard (Cover Only)
Magnifying glass
Hover image to zoom
$72.71 each
In Stock
In Stock
Get 35 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Color
Nu-White enamel
Product Highlight: Depth (Inches)
3-3/4" Depth
Product Highlight: Height (Inches)
9-1/8" Height
Product Highlight: Finish
Nu-White enamel

Description

–
This is an original 5 ft. Multi/Pak 88D Baseboard (Cover Only) manufactured by Mestek Slantfin.

Specs

–
Length (Feet):

5'

Color:

Nu-White enamel

Depth (Inches):

3-3/4"

Height (Inches):

9-1/8"

Application:

Heating

Model:

Multi/Pak 88

Type:

Hydronic

Finish:

Nu-White enamel

Product Type:

Baseboard Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product and looks great too!

i am replacing old units with new very satisfied with this product...they look great i am buying again for the whole house!
Buzzie
Butternut Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy