Apply to be a TradeMaster!
Main product image of 3" Multi/Pak 88 Left-Hand Hinged Slotted Baseboard End Cap
Magnifying glass
Hover image to zoom

3" Multi/Pak 88 Left-Hand Hinged Slotted Baseboard End Cap

Brand:
Slant/Fin
SKU:
57188302000
Rating:
(0)
Q&A:
(0)
3" Multi/Pak 88 Left-Hand Hinged Slotted Baseboard End Cap
Magnifying glass
Hover image to zoom
$21.29 each
In Stock
In Stock
Get 40 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Finish
Nu-White enamel
Product Highlight: Color
Nu-White enamel

Description

–
This is an original 3" Multi/Pak 88 Left-Hand Hinged Slotted Baseboard End Cap manufactured by Mestek Slantfin.

Specs

–
Size:

3"

Finish:

Nu-White enamel

Product Type:

End Cap

Application:

Heating

Model:

Multi/Pak 88

Color:

Nu-White enamel

Type:

Hydronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy