Apply to be a TradeMaster!
Main product image of Royal 116-1.6 Exposed Manual Water Closet Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom

Royal 116-1.6 Exposed Manual Water Closet Flushometer (1.6 GPF/6.0 LPF)

Brand:
Sloan
SKU:
3010426
Rating:
(1)
Q&A:
(0)
Royal 116-1.6 Exposed Manual Water Closet Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom
$208.98 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

This Sloan Flush valve features the following.
Quiet, Exposed, Diaphragm Type, Chrome Plated Water Closet Flushometer with the following features:
* PERMEX+ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
* ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
* 1" I.P.S. Screwdriver Bak-Chek+ Angle Stop
* Free Spinning Vandal Resistant Stop Cap
* Adjustable Tailpiece
* High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut * Spud Coupling and Flange for Top Spud
* Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
* High Copper, Low Zinc Brass Castings for Dezincification Resistance
* Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
* Flush Accuracy Controlled by CID+ Technology
* Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX+ Rubber Compound for Chloramine Resistance
* Available in choice of five finishes
Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME 112.19.2, and Military Specification V-29193.

Specs

–
ADA:

Yes

Model:

Royal

Series:

116

Type:

Manual

Gallons Per Flush:

1.6

Spud Placement:

Top

Spud Size:

1-1/2"

Material:

Chrome Plated

Installation Type:

Toilet

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Royal Sloan flush valves were everything I expected

I changed all the urinal and toilet flush valves at our local Knights of Columbus as the originals were 26 years old,saving them the cost of labor.They turned out great and everyone loves the new and clean look. Thank You for your help.
Milhouse
Ottawa Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy