Apply to be a TradeMaster!
Main product image of Royal 181-1.5 Exposed Manual Urinal Flushometer (1.5 GPF/5.7 LPF)
Magnifying glass
Hover image to zoom

Royal 181-1.5 Exposed Manual Urinal Flushometer (1.5 GPF/5.7 LPF)

Brand:
Sloan
SKU:
3012500
Rating:
(0)
Q&A:
(1)
Royal 181-1.5 Exposed Manual Urinal Flushometer (1.5 GPF/5.7 LPF)
Magnifying glass
Hover image to zoom
$195.16 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Urinal

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Quiet, Exposed, Diaphragm Type, Chrome Plated Urinal Flushometer with the following features:
* PERMEX+ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
* ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
* Free Spinning Vandal Resistant Stop Cap
* Adjustable Tailpiece
* High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
* Spud Coupling and Flange for Top Spud
* Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
* High Copper, Low Zinc Brass Castings for Dezincification Resistance
* Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
* Flush Accuracy Controlled by CID+ Technology
* Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX+ Rubber Compound for Chloramine Resistance
Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME 112.19.2, and Military Specification V-29193.

Specs

–
Model:

Royal

Series:

181

Type:

Manual

Application:

Plumbing

Tailpiece:

Adjustable

Gallons Per Flush:

1.5

Spud Size:

1-1/4"

Spud Placement:

Top

Material:

Chrome Plated

Commercial Use:

Yes

ADA:

Yes

Installation Type:

Urinal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is a difference between regal and royal flushometers?

Asked by phil 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Outside of their unique cosmetics, the main difference is that the Royal valve has a dual-filtered diaphragm and the Regal does not. The Royal also uses synthetic rubber in its inside components, which hold up to chemicals in the water better than the natural rubber parts in the Regal valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy