Apply to be a TradeMaster!
Main product image of Royal Exposed Manual Single Flush Water Closet Bedpan Washer Flushometer - Polished Chrome (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

Royal Exposed Manual Single Flush Water Closet Bedpan Washer Flushometer - Polished Chrome (1.28 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3019721
Rating:
(0)
Q&A:
(0)
Royal Exposed Manual Single Flush Water Closet Bedpan Washer Flushometer - Polished Chrome (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$662.35 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Semi-Red Brass
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Features:
  • Exposed water closet, diaphragm model Flushometer is intended for floor-mounted or wall-hung top spud bowls
  • Incorporates a patented one-piece construction body design, maintaining the spray arm in an upright position
  • Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
  • Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
  • Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037.

Specs

–
Model:

Royal

Series:

1150

Spud Placement:

Top

Gallons Per Flush:

1.28

Spud Size:

1-1/2"

Finish:

Polished Chrome

Material:

Semi-Red Brass

Type:

Manual

Installation Type:

Toilet

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy