Apply to be a TradeMaster!
Main product image of GEM-2 186 XL Exposed Manual Urinal Flushometer (1.0 GPF/3.8 LPF)
Magnifying glass
Hover image to zoom

GEM-2 186 XL Exposed Manual Urinal Flushometer (1.0 GPF/3.8 LPF)

Brand:
Sloan
SKU:
3072606
Rating:
(0)
Q&A:
(0)
GEM-2 186 XL Exposed Manual Urinal Flushometer (1.0 GPF/3.8 LPF)
Magnifying glass
Hover image to zoom
$151.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Urinal

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

1.0 gpf, XL Sweat Solder Adapter Kit, Polished Chrome Finish, Fixture Connection Top Spud, Single Flush

Specs

–
Model:

GEM-2

Series:

186

Type:

Manual

Spud Size:

3/4"

Spud Placement:

Top

Material:

Chrome Plated

ADA:

Yes

Installation Type:

Urinal

Gallons Per Flush:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy