Sloan GEM-2 Exposed Urinal Flushometers are manual flush valves for urinal fixtures, and the GEM-2 186 XL models listed here carry a 3/4 inch spud size. The GEM-2 186 XL records share a polished chrome finish and single flush operation, and each lists ADA compliance. An XL sweat solder adapter kit is part of each model in the listing. Flush volumes in the listing include 0.5 gpf, 1.0 gpf and 1.5 gpf, so contractors can match the valve to the fixture rating and to local water conservation rules. Local limits vary by state and municipality, which makes the gallons per flush rating the first number to confirm before an order goes in. Choosing the correct GEM-2 variant at the start keeps a repair or replacement job on schedule and avoids a callback caused by a code or fixture mismatch.
Subcategories
Buying Guide
Start with the flush volume. Match the gallons per flush rating on the valve to the urinal fixture and to the plumbing code in the jurisdiction, because the catalog notes that the 1.5 gpf and 1.0 gpf GEM-2 186 XL models are restricted in some states and local codes for new construction. The restrictions may not apply to repairing or replacing existing fixtures, but local code should still be checked before buying.
Next, confirm the connection. The GEM-2 186 XL records list a 3/4 inch spud size and include an XL sweat solder adapter kit, so check that the existing urinal spud matches before ordering. Then look at operation and finish. The records show manual, single flush operation with a polished chrome finish and chrome plated material, so confirm that a manual valve is what the job calls for.
When comparing Sloan GEM-2 Exposed Urinal Flushometers, read the full product name on each listing, since the flush volume appears in the title as both gpf and lpf. ADA compliance is listed on the GEM-2 186 XL records, which matters for accessible restrooms. Finally, pull the model and series numbers, GEM-2 and 186, from the existing valve so the replacement matches the original. If a job involves a code question that the listing cannot answer, verify with the local authority having jurisdiction before the order goes in.
Frequently Asked Questions
What flush volumes do Sloan GEM-2 exposed urinal flushometers come in?
The Sloan GEM-2 186 XL urinal flushometers in the catalog records are listed at 0.5 gpf, 1.0 gpf and 1.5 gpf. The metric equivalents shown are 1.9 LPF, 3.8 LPF and 5.7 LPF. Confirm the fixture's rated volume before choosing one.
Are Sloan GEM-2 urinal flushometers restricted for new construction?
The catalog notes that the 1.5 gpf and 1.0 gpf GEM-2 186 XL models are restricted in some states and local plumbing codes for new construction. The note adds that the restrictions may not apply to repairing or replacing existing fixtures. Check local code before buying.
What spud size do GEM-2 186 XL exposed urinal flushometers use?
The GEM-2 186 XL records list a 3/4 inch spud size. Sloan GEM-2 exposed urinal flushometers in the listing are manual, single flush valves. Match the existing urinal spud to that size before ordering.
Do Sloan GEM-2 urinal flushometers include an adapter kit?
The GEM-2 186 XL records describe an XL sweat solder adapter kit with each model. Sloan GEM-2 exposed urinal flushometers in these records also have a polished chrome finish. Review the full product description for kit contents before ordering.
Are Sloan GEM-2 exposed urinal flushometers ADA compliant?
The GEM-2 186 XL records list ADA compliance as Yes. The listing shows it on the 0.5 gpf, 1.0 gpf and 1.5 gpf records. Sloan GEM-2 Exposed Urinal Flushometers should still be checked against the project's accessibility requirements.