Apply to be a TradeMaster!
Main product image of Regal 111 SFSM Exposed Hardwired Sensor Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

Regal 111 SFSM Exposed Hardwired Sensor Water Closet Flushometer (1.28 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3080052
Rating:
(0)
Q&A:
(0)
Regal 111 SFSM Exposed Hardwired Sensor Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$488.67 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Hardwired
Product Highlight: Installation Type
Toilet

Description

–
Specifications:
  • Flush Volume: 1.28 gpf (4.8 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Hardwired (HW)
  • Battery Life: 3 years
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11 ½" (292mm)
  • Spud Coupling: 1 ½" (38mm)
  • Supply Pipe: 1" (25mm)
  • Override: True Mechanical (TMO)
  • Control Stop: 1" (1-IN-STOP)
  • Inlet: 1"
  • Flush Connection: 1.5" (T)
Features:
  • Handle Packing, Main Seat, Stop Seat and Vacuum Breaker Molded from PERMEX® Rubber Compound for Chloramine resistance
  • “User in View” Flashing LED
  • No External Volume Adjustment to Ensure Water Conservation
  • True Mechanical Override Flush Button
  • 72-Hour Sentinel Flush
  • Sweat Solder Adapter w/Cover Tube and Cast Wall Flange with Set Screw
  • 1” I.P.S. Screwdriver Bak-Chek® angle stop with stop plug

Specs

–
ADA:

Yes

Model:

Regal

Series:

111

Type:

Sensor

Gallons Per Flush:

1.28

Finish:

Polished Chrome

Power Method:

Hardwired

Battery Life:

3 Years

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy