Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Sloan Regal Sensor Operated Water Closet Flushometers

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of Regal 111 SMO-1.6-OR Exposed Sensor Battery-Powered Water Closet Flushometer (1.6 GPF/6.0 LPF)
$488.60 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of Regal 111 SFSM Exposed Hardwired Sensor Water Closet Flushometer (1.28 GPF/4.8 LPF)
Regal 111 SFSM Exposed Hardwired Sensor Water Closet Flushometer (1.28 GPF/4.8 LPF)
SKU: 3080052
Sloan
SKU: 3080052
Brand: Sloan
$488.67 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of Regal 111 SFSM (1.28 gpf) Exposed Battery-Powered Sensor Water Closet Flushometer
Regal 111 SFSM (1.28 gpf) Exposed Battery-Powered Sensor Water Closet Flushometer
SKU: 3080058
Sloan
SKU: 3080058
Brand: Sloan
$405.07 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Sloan Regal Sensor Operated Water Closet Flushometers

Sloan Regal Sensor Operated Water Closet Flushometers are infrared-triggered flush valves built for commercial restrooms where hands-free operation and water efficiency both matter. The line covers both battery-powered and hardwired sensor options, with models like the Sloan 3080058 Regal 111 SFSM offering a battery-powered sensor at 1.28 gallons per flush, and the Sloan 3080052 offering the same 1.28 gpf performance in a hardwired configuration. Higher-volume options are also available, including the Sloan 3980189 Regal 111 SMO at 1.6 gallons per flush for facilities that haven't upgraded fixtures to the lower flow rate. Several models add a true mechanical override, letting the valve flush manually if the sensor or battery fails, which keeps a restroom functional during a service call. For facility managers standardizing on touchless fixtures, this line covers both new-construction water efficiency targets and retrofit jobs replacing older manual valves on existing water closets.

Subcategories

  • Battery-Powered Sensor Models: Battery-powered sensor models run on an internal battery pack rather than building wiring, which simplifies installation on retrofit jobs without running new electrical. The Sloan 3080058 Regal 111 SFSM delivers 1.28 gallons per flush from a battery-powered infrared sensor. Facility managers choose battery power when pulling wire to an existing water closet location isn't practical or would add significant labor cost. Battery replacement is the main maintenance task this style requires that hardwired models don't.
  • Hardwired Sensor Models: Hardwired sensor models connect to building electrical rather than running on battery power, removing battery replacement from the maintenance schedule entirely. The Sloan 3080052 Regal 111 SFSM delivers the same 1.28 gallons per flush as its battery-powered counterpart, but in a hardwired configuration. New construction projects often specify hardwired models since electrical rough-in is already part of the build. High-traffic restrooms also favor hardwired models to avoid the battery drain that heavy use can cause.
  • 1.6 GPF Models: 1.6 gallon per flush models serve facilities that haven't converted to the lower 1.28 gpf standard, often due to existing supply line pressure or fixture compatibility. The Sloan 3980189 Regal 111 SMO delivers 1.6 gpf in a battery-powered sensor configuration, while the Sloan 3580008 Regal 111 XL ES-S delivers the same 1.6 gpf in a hardwired version. Facilities replacing a failed valve on an older water closet often match the existing flush volume rather than switching standards mid-building. Matching flush volume to the installed fixture avoids clogging issues on older, higher-volume toilets.
  • Models with True Mechanical Override: Models with a true mechanical override add a manual flush handle or button alongside the sensor, so the fixture still works if the sensor or battery fails. The Sloan 3980095 Regal 111 SFSM includes true mechanical override at 1.6 gallons per flush. Facility managers specify this feature in high-traffic commercial restrooms where a non-functioning fixture creates an immediate service problem. The override adds a backup flush method without requiring a technician visit to restore basic function.

Buying Guide

Start with power source, since it affects both installation cost and ongoing maintenance. Hardwired models tie into existing building electrical and never need a battery swap, which makes sense for new construction where wiring is already part of the job. Battery-powered models install faster on a retrofit since no new wiring run is required, but someone needs to track battery replacement on a maintenance schedule.

Flush volume comes next. Sloan Regal Sensor Operated Water Closet Flushometers are available at both 1.28 gpf and 1.6 gpf, and the choice usually depends on what's already installed rather than a fresh preference. Matching the flush volume to the fixture already in place avoids clogging problems that come from underpowering an older, higher-volume toilet with a low-flow valve.

Mechanical override is worth confirming for high-traffic commercial restrooms. A model with true mechanical override still flushes manually if the sensor or battery fails, which keeps a fixture usable until a technician can service it. Facilities without a maintenance team on-site around the clock benefit most from this feature, since a non-functioning sensor otherwise takes a stall out of service entirely.

Body construction is consistent across the line, with semi-red brass castings built for the wear a commercial restroom puts on a flush valve day after day. Confirming the spud connection style against the existing water closet rounds out the spec check before ordering, since Sloan's Regal 111 SFSM line uses a top spud connection built for exposed installation.

Frequently Asked Questions

What's the difference between hardwired and battery-powered sensor models?

Hardwired models tie into building electrical and never require a battery change, while battery-powered models run on an internal battery pack that needs periodic replacement. The Sloan 3080052 Regal 111 SFSM is a hardwired 1.28 gpf example, while the Sloan 3080058 delivers the same flush volume on battery power.

What flush volumes are available in the Regal sensor line?

The Regal sensor line includes 1.28 gpf models like the Sloan 3080058 and 3080052, along with 1.6 gpf models like the Sloan 3980189 and 3580008. Matching the flush volume to the water closet already installed prevents clogging issues from a mismatched valve.

What happens if the sensor or battery fails?

Models built with true mechanical override, such as the Sloan 3980095, still flush manually if the sensor or battery stops working. The override function keeps a restroom fixture in service until a technician can address the electronic component.

What connection type do these flushometers use?

The Regal 111 SFSM line uses a top spud connection designed for exposed installation on a water closet. The connection style is standard across the Regal exposed sensor family.

What are these flushometers made of?

Sloan Regal sensor flushometers use semi-red brass construction along with diaphragm valve technology, built for heavy commercial restroom use. Several models also add a true mechanical override as a backup flush method.

Didn't find what you're looking for? 
Let us know
.