Apply to be a TradeMaster!
Main product image of Regal 186-1.5 XL Exposed Manual Urinal Flushometer (1.5 GPF/5.7 LPF)
Magnifying glass
Hover image to zoom

Regal 186-1.5 XL Exposed Manual Urinal Flushometer (1.5 GPF/5.7 LPF)

Brand:
Sloan
SKU:
3082653
Rating:
(0)
Q&A:
(0)
Regal 186-1.5 XL Exposed Manual Urinal Flushometer (1.5 GPF/5.7 LPF)
Magnifying glass
Hover image to zoom
$138.96 each
In Stock
In Stock
Get 23 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Urinal

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Regal 186-1.5 XL Exposed Manual Urinal Flushometer

Specifications:
  • Flush Volume: 0.5 gpf
  • Finish: Polished Chrome (CP)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Urinal
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2"
  • Spud Coupling: 3/4"
  • Supply Pipe: 3/4"

Specs

–
Model:

Regal

Series:

186

Type:

Manual

Application:

Plumbing

Material:

Chrome Plated

Gallons Per Flush:

1.5

Spud Placement:

Top

Spud Size:

3/4"

Installation Type:

Urinal

ADA:

Yes

Commercial Use:

Yes

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy