Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Gallons Per Flush
–

0.5 (1)
1 (1)
1.5 (1)

Review Score
–

(1)

Sloan Regal Exposed Urinal Flushometers

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of Regal 186-1.0 Exposed Manual Urinal Flushometer (1.0 GPF/3.8 LPF)
$136.99 each
In Stock
Get 72 by Mon, Nov 23
In Stock
Get 72 by Mon, Nov 23
Compare
Product Image of Regal 186-0.5 XL Exposed Manual Urinal Flushometer (0.5 GPF/1.9 LPF)
$136.99 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of Regal 186-1.5 XL Exposed Manual Urinal Flushometer (1.5 GPF/5.7 LPF)
Regal 186-1.5 XL Exposed Manual Urinal Flushometer (1.5 GPF/5.7 LPF)
SKU: 3082653
Sloan
SKU: 3082653
Brand: Sloan
$138.96 each
In Stock
Get 23 by Mon, Nov 23
In Stock
Get 23 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Sloan Regal Exposed Urinal Flushometers

Sloan Regal Exposed Urinal Flushometers are exposed manual flush valves for commercial urinal installations, built around the Regal 186 design. Sloan lists Regal 186 flush volumes from 0.125 to 1.5 gpf, so one valve family covers a wide range of fixture requirements. Sloan builds the Regal 186 from high copper, low zinc brass castings for dezincification resistance, and lists the body material as compliant with the ASTM classification for semi-red brass. The ADA-compliant handle is a non-hold-open design that keeps the urinal from exceeding its intended flush volume. An adjustable tailpiece and a control stop plug are part of the design, and Sloan lists compliance with applicable sections of ASSE 1037. For contractors specifying or replacing urinal valves, matching flush volume and code requirements to the fixture is the most important decision.

Subcategories

  • Ultra-Low-Volume Models: Sloan's Regal 186 range starts at 0.125 gpf, the lowest flush volume Sloan lists for the series. Facility contractors choose the lowest volumes for water conservation targets and new fixture installations where code allows. The ADA-compliant, non-hold-open handle keeps each flush from exceeding its intended volume.
  • Mid-Range Models: Mid-range Regal 186 models fall between the 0.125 and 1.5 gpf ends of Sloan's listed range. Plumbers replacing an existing valve usually match the flush volume the fixture was built for. Sloan lists an ADA-compliant, non-hold-open handle and an adjustable tailpiece for the Regal 186.
  • Higher-Volume Models: The upper end of Sloan's Regal 186 range is 1.5 gpf. Contractors retrofitting older urinals sometimes need a higher volume to match the fixture's rated flush. Local code can limit flush volume, so confirm requirements before selecting one.

Buying Guide

Start with the fixture and the required flush volume. Sloan lists Regal 186 flush volumes from 0.125 to 1.5 gpf, and the valve volume has to match the urinal's rated flush. A mismatch can hurt flush performance or waste water, so check the fixture data and local code first. Both new construction and retrofit jobs start with that number.

Next, confirm the connection details. Sloan builds the Regal 186 with an adjustable tailpiece, but the product page points to the full specification sheet for inlet size and operating pressure range. Pull the spec sheet for the exact model number and check it against the fixture and the supply pressure. Record the existing unit's model number before ordering a replacement.

Then look at the handle and materials. For Sloan Regal Exposed Urinal Flushometers, the ADA-compliant, non-hold-open handle prevents a urinal from exceeding its intended flush volume, which matters in busy public restrooms. The high copper, low zinc brass castings resist dezincification, and the control stop plug supports product integrity according to Sloan.

Finally, check code requirements. Sloan lists compliance with applicable sections of ASSE 1037, and local codes can set flush volume limits. Confirm requirements with the authority having jurisdiction before ordering, then match the model number to the fixture and the code.

Frequently Asked Questions

What flush volumes do Sloan Regal 186 urinal flushometers offer?

Sloan lists Regal 186 flush volumes from 0.125 to 1.5 gpf. Sloan Regal exposed urinal flushometers should be matched to the fixture's rated flush and local code. Check the model number for the exact volume before ordering.

Is the handle on a Sloan Regal exposed urinal flushometer ADA compliant?

Sloan lists the Regal 186 handle as ADA-compliant and non-hold-open. The design keeps the urinal from exceeding its intended flush volume. Sloan Regal exposed urinal flushometers use that handle style across the 186 design.

What are Regal 186 urinal flushometers made of?

Sloan builds Regal 186 flushometers from high copper, low zinc brass castings for dezincification resistance. Sloan also lists the body material as compliant with the ASTM classification for semi-red brass. Sloan Regal exposed urinal flushometers are designed for commercial urinal installations.

Do Sloan Regal exposed urinal flushometers have an adjustable tailpiece?

Sloan lists an adjustable tailpiece and a control stop plug for the Regal 186. For inlet size and operating pressure range, the Sloan product page points to the full specification sheet. Pull the sheet for the exact model number before installing.

What standard do Regal 186 urinal flushometers meet?

Sloan lists compliance with applicable sections of ASSE 1037 for the Regal 186. Sloan Regal exposed urinal flushometers may carry other listings depending on the model, so check the spec sheet for the exact model number. Confirm local code requirements as well.

Didn't find what you're looking for? 
Let us know
.