Apply to be a TradeMaster!
Main product image of DV-100 Diverter Assembly
Magnifying glass
Hover image to zoom
DV-100 Diverter Assembly
Magnifying glass
Hover image to zoom
$433.84 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated

Description

–
DV-100 Diverter Assembly Only (Flushometer Sold Separately)

Specifications:
  • Features: Wall Support, Spud Coupling and Flange for 1-1/2" Top Spud
  • Finish: Polished Chrome (CP)
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud

Specs

–
ADA:

Yes

Model:

Royal

Regal

Product Type:

Diverter

Type:

Manual

Spud Placement:

Top

Material:

Chrome Plated

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy