Apply to be a TradeMaster!
Main product image of EBV-1022-A Optima Plus Flexible Tube Diaphragm Kit
Magnifying glass
Hover image to zoom

EBV-1022-A Optima Plus Flexible Tube Diaphragm Kit

Brand:
Sloan
SKU:
3325000
Rating:
(1)
Q&A:
(0)
EBV-1022-A Optima Plus Flexible Tube Diaphragm Kit
Magnifying glass
Hover image to zoom
$54.80 each
In Stock
In Stock
Get 49 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Power Method
Battery
Product Highlight: Height
16-1/2"
Product Highlight: Warranty
3 Year Warranty

Description

–
Sloan Flush Valves are in millions of commercial places of business. Regardless of your requirements, Sloan offers a variety of solutions to meet your restroom repair needs. Now it is easy to buy the complete kit or part to repair your flush valve. EBV-1022-A, 3325000, flexible tube diaphragm kit for Optima Plus. Made out of durable material. Used to repair Optima Plus flush valves.

Features:
  • Diaphragm repair kit for top mount battery powered flushometers
  • Permex rubber
  • Fits all Sloan top mount electronic flushometers
  • Used on urinal flushometers

Specs

–
Product Type:

Flushometer

Application:

Plumbing

Material:

Chrome Plated

ADA:

Yes

Operating Pressure:

15-100 psi

Control Circuit:

Solid State

6 VDC Input

Features:

8 Second Arming Delay

24 Hour Sentinel Flush (after last flush)

Power Method:

Battery

Battery Type:

(4) Size AA Alkaline

Battery Life:

3 Years @ 4000 Flushes/Month

Height:

16-1/2"

Warranty:

3 Year

Commercial Use:

Yes

Gallons Per Flush:

1

Type:

Electronic

Spud Placement:

Top

Spud Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

EBV1020A, Repair Kit - Closet
SKU: 3325001
Sloan

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The right part for the job

Easy to locate needed supplies through their website
JD Bowen
Corvallis MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy