Apply to be a TradeMaster!
Main product image of EBV-129-A-C, G2 Electronic Module - Only Water Closet
Magnifying glass
Hover image to zoom

EBV-129-A-C, G2 Electronic Module - Only Water Closet

Brand:
Sloan
SKU:
3325450
Rating:
(15)
Q&A:
(0)
EBV-129-A-C, G2 Electronic Module - Only Water Closet
Magnifying glass
Hover image to zoom
$187.66 each
In Stock
In Stock
Get 80 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Sloan 3325450 EBV-129-A-C (G2) Electronic Module - Water Closet
A Sloan G2 electronic control module used to restore touch-free, sensor-based flushing on compatible Sloan top-mount Optima sensor water closet flushometers in commercial restroom applications.

Key Features
  • Replacement G2 water closet control module (electronic module only) for Sloan sensor flushometers
  • Designed for touch-free operation to support hygienic, hands-free flushing in commercial restrooms
  • Listed by Sloan as a water closet control module for 1.28 gpf and 1.6 gpf applications

Compatibility & Applications
  • Intended for use with existing Sloan Top-Mount Optima sensor water closet flushometers.
  • Must only be used where the manufacturer specifies this exact part number/model: EBV-129-A-C / 3325450.

Installation & Operation Notes
  • Installation should be performed by a qualified plumbing maintenance technician.
  • Correct disassembly/reassembly of the sensor housing and related components requires following the unit's service documentation.
  • Service-document procedure themes include: shutting off water and relieving pressure at the stop/tailpiece connection, removing the cover assembly, disconnecting/reconnecting the battery door clip, mounting the module on the inner cover assembly, and completing reassembly before restoring water.

Maintenance & Troubleshooting
  • As the electronic control module for a sensor flushometer, this part is typically replaced when automatic flush operation is non-functioning or unreliable.
  • G2 Optima Plus operation is battery-powered with an infrared sensor that detects users and initiates a flush cycle after the user leaves sensing range; if the system cannot complete that sequence reliably, the module and its related components are common service checkpoints.
  • Repeated failures can stem from battery/contact corrosion and moisture intrusion; remove included alkaline batteries promptly if stocking the part, and use batteries less prone to leakage for installed units.

Specs

–
Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

EBV-1022-A Optima Plus Flexible Tube Diaphragm Kit
SKU: 3325000
Sloan

Product Reviews

4.67 out of 15 reviews
93% would recommend this product
4.67
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
7%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Just what i needed - thank you.

Purchased this flush valve controller and am very happy with the service I have experienced with Supplyhouse.com each time I use them. Pricing was very fair and the shipping was as fast as can be imagined. I ordered online in the afternoon and the flush valve showed up the next morning. Didnt even have to pay for rush delivery to be this fast. Will continue to use you guys in the future.
VS

Most Liked Negative Review

I have to buy this product again

Its fine, but the battery contact springs are so thin and brittle that the Duracell batteries included WILL leak and break the springs from corrosion. This has happened to 8 of these where I work in the past 2 years. Do yourself a favor and use lithium or rechargeable batteries that can't leak. When you get these from the manufacturer, immediately remove the included batteries before setting them on the shelf or if you are installing them, replace the batteries with something other than alkaline.
Showing 1-10 of 15 reviews

right product

i use them all the time nice part is how fast i get them
HD
NY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Great great service thank you
Buster
Malta Illinois
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would convert all my flush valves over to Sloan

These flush valves are over priced , you can convert a manual Sloan flush valve to automatic by installing a side mount operator EBV-89A-M for the cost of this module. These are trash and nothing but problems. I hate that I have to purchase this module for several hundred flush valves through out my properties. While this is no fault of Supply House , they do have the cheapest prices for these modules.
Peanut
Mt. Laurel NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what i needed - thank you.

Purchased this flush valve controller and am very happy with the service I have experienced with Supplyhouse.com each time I use them. Pricing was very fair and the shipping was as fast as can be imagined. I ordered online in the afternoon and the flush valve showed up the next morning. Didnt even have to pay for rush delivery to be this fast. Will continue to use you guys in the future.
M@tt
Austin, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lack of operational toilets

It is very hard and not healthy to operate a restaurant when all of your toilets are not operational. Fortunately, Supply House was quick to ship what I needed to get everything up and working again. Thank you.
The Master Repairman
Baltimore, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have to buy this product again

Its fine, but the battery contact springs are so thin and brittle that the Duracell batteries included WILL leak and break the springs from corrosion. This has happened to 8 of these where I work in the past 2 years. Do yourself a favor and use lithium or rechargeable batteries that can't leak. When you get these from the manufacturer, immediately remove the included batteries before setting them on the shelf or if you are installing them, replace the batteries with something other than alkaline.
g-bo
St Louis MO
4 years ago
Was this review helpful to you?

Great place to buy from

Best price and really fast delivery! Thanks!!
Peter
Sunnyvale, California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sloan Optima battery pack - stuck buying replacements

When support about 30 of these plumbing fixtures and overall unhappy with failure rate of battery unit. Moisture seeps into unit and corrodes the foil contacts- need to buy another one. Replacements are great, just unhappy with overall useful life of these units
Reddog
Montna
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It came in a timely manner and there are no more long lines and crossed legs. Thank you SupplyHouse.
Richard the Fixer
Baltimore, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Easy to swap out, worked great
Tom the plumber
Buffalo NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy