| Faucet Configuration: | Single Hole |
|---|---|
| Series: | Optima |
| Type: | Sensor (Touchless) |
| Number of Holes: | 1 |
| Approvals: | NSF/ANSI 61 CEC ADA / ICC A117.1 cUPC / IAPMO ASME A112.18.1 / CSA B125.1 Lead Free |
| Application: | Commercial |
| Material: | Metal (Unspecified) |
| Warranty: | 3 Year Limited |
| Handle Style: | None (Sensor) |
| Drain Type: | No Drain |
| Valve Type: | Solenoid |
| Spout Height: | 3.34" |
| Finish Family: | Stainless Steel |
| Max Deck Thickness: | 1.5" |
| Installation Type: | Deck Mount |
| Number of Handles: | 0 |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Flow Rate (GPM): | 0.5 |
| Sensor Type: | Infrared |
| Power Supply: | Solar |
| Finish: | Brushed Stainless |