Apply to be a TradeMaster!
Main product image of Optima EAF-275 Solar-Powered Deck-Mounted Bathroom Faucet w/ Integrated Side Mixer, 0.35 GPM (Polished Chrome), 3335150
Magnifying glass
Hover image to zoom

Optima EAF-275 Solar-Powered Deck-Mounted Bathroom Faucet w/ Integrated Side Mixer, 0.35 GPM (Polished Chrome), 3335150

Brand:
Sloan
SKU:
3335150
Rating:
(0)
Q&A:
(0)
Optima EAF-275 Solar-Powered Deck-Mounted Bathroom Faucet w/ Integrated Side Mixer, 0.35 GPM (Polished Chrome), 3335150
Magnifying glass
Hover image to zoom
$859.11 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Flow Rate (GPM): 
0.35

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Polished Chrome

Description

–
Optima EAF-275 Solar-Powered Deck-Mounted Mid Body Bathroom Faucet with Integrated Side Mixer, 0.35 GPM (Polished Chrome)

Features:
  • Double Infrared Sensors with Automatic Setting Feature
  • Automatic Self-adapting Sensor Technology Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • Appropriate Mounting Hardware included
  • Includes 6 VDC Lithium Battery Back-up Power Source
  • IQ-Click feature permits activation of continuous run and temporary off modes

Specifications:
  • Flow Rate: 0.35 gpm (1.3 Lpm)
  • Spray Type: Multi-Laminar
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Power Supply: Solar (SOL)
  • Temperature Mixer: Integrated Side Mixer
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30s
  • Factory Default GPC: 0.175

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

Installation Type:

Deck Mount

Type:

Sensor (Touchless)

Finish Family:

Chrome

Warranty:

3 Year Limited

Number of Handles:

0

Faucet Configuration:

Single Hole

Number of Holes:

1

Drain Type:

Push Pop-Up / Clicker

Handle Style:

None (Sensor)

Series:

Optima

Valve Type:

Solenoid

Product Type:

Bathroom Faucet

Application:

Commercial

Flow Rate (GPM):

0.35

ADA:

Yes

Power Supply:

Solar

Battery

Finish:

Polished Chrome

Battery Life:

3 years 8,000 cycles/month

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy