Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item. For the low flow rate equivalent that meets most compliance regulations, check out 3362150.
Sensor Activated, Electronic, Gooseneck Hand Washing Faucet for tempered or hot/cold water operation.
Features:
Specifications:
| Faucet Configuration: | Single Hole |
|---|---|
| Drain Type: | No Drain |
| Installation Type: | Deck Mount |
| Approvals: | NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 cUPC / IAPMO ADA / ICC A117.1 |
| Series: | Standard |
| Max Deck Thickness: | 1.5" |
| Handle Style: | None (Sensor) |
| Connection Type: | Compression |
| Material: | Brass |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Valve Type: | Solenoid |
| Number of Holes: | 1 3 |
| Connection Size: | 3/8" |
| Warranty: | 1 Year Limited |
| Number of Handles: | 0 |
| Spout Height: | 7.25" |
| Type: | Sensor (Touchless) |
| Application: | Commercial |
| Flow Rate (GPM): | 2.2 |
| Power Supply: | Battery |
| ADA: | Yes |
| Control Circuit: | 6 VDC Input |
| Finish: | Polished Chrome |