Apply to be a TradeMaster!
Main product image of SF2200 4" Hardwired-Powered Deck-Mounted Gooseneck Body Faucet (Polished Chrome), 3362109
Magnifying glass
Hover image to zoom

SF2200 4" Hardwired-Powered Deck-Mounted Gooseneck Body Faucet (Polished Chrome), 3362109

Brand:
Sloan
SKU:
3362109
Rating:
(0)
Q&A:
(0)
SF2200 4" Hardwired-Powered Deck-Mounted Gooseneck Body Faucet (Polished Chrome), 3362109
Magnifying glass
Hover image to zoom
3362109 has been discontinued
Discontinued March 8, 2023
This product has been discontinued.
Suggested Alternative:
SF-2200 1.0 GPM 4" Hardwired-Powered Deck-Mounted Gooseneck Body Faucet (Polished Chrome), 3362149
Brand:
Sloan
SKU:3362149
(0)
Order by today, receive 7 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Polished Chrome

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

4" Trim Plate, Plug Adapter Power Supply, Back-Check Tee, Polished Chrome Finish, 2.2 gpm, Laminar Spray, Infrared Sensor, Sloan Hardwired-Powered Deck-Mounted Gooseneck Body Faucet.

Features:
  • Adjustable Infrared Sensor Range
  • 36 (914 mm) Long Sensor Cable
  • 24 (610 mm) Long Flex Hose
  • Filtered Solenoid Valve with serviceable Strainer Filter
  • Includes Four (4) AA-size Batteries
  • Includes appropriate Mounting Hardware
  • Commercial Grade
  • ADA Compliant, Electronic
  • Sensor-Activated

Specifications:
  • Flow Rate: 2.2 gpm (8 Lpm) (2.2GPM)
  • Spray Type: Laminar (LAM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Trim Plate: 4" (102mm) (4)
  • Power Supply: Plug Adapter (PLG)
  • Temperature Mixer: Back-Check Tee (TEE)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30s
  • Factory Default GPC: 1.1

Specs

–
Size:

4"

Flow Rate (GPM):

2.2

Power Supply:

Plug-In

Power Method:

Hardwired

ADA:

Yes

Control Circuit:

6 VDC Input

Finish:

Polished Chrome

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Flow Rate (GPM)
Power Supply
Power Method
ADA
CURRENT ITEM
Product Image of SF2200 4" Hardwired-Powered Deck-Mounted Gooseneck Body Faucet (Polished Chrome), 3362109
SF2200 4" Hardwired-Powered Deck-Mounted Gooseneck Body Faucet (Polished Chrome), 3362109
SKU: 3362109
4"
2.2
Plug-In
Hardwired
Yes