Apply to be a TradeMaster!
Main product image of Solis 8110-3.5 Exposed Solar-Powered Dual Flush Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom
Solis 8110-3.5 Exposed Solar-Powered Dual Flush Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom
$742.49 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet
Product Highlight: Power Method
Solar Powered
Product Highlight: Height
16-1/2"
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Sloan's Exposed, Solar Powered, Sensor Activated Solis Model Water Closet Flushometer for floor mounted or wall hung top spud bowls (for either left or right hand supply). This single-flush water closet Flushometer uses light to charge a highly efficient capacitor, providing power even in rooms with occupancy-controlled lighting.

Features:
  • Flush Cycle - Water Saver (3.5 gpf/ 13.2 Lpf)
  • Solar Powered. The sensor assembly is powered by a solar cell that will harvest power from artificial indoor light, either incandescent or fluorescent light, and use it as the energy source. The solar cell can provide approximately 100% power with 650 Illuminance (lux).
  • (4) Size AA battery back-up power source (6 Years @ 4,000 Flushes/Month)
  • "Low Battery" flashing LED
  • PERMEX Synthetic Rubber Diaphragm with twin linear filtered bypass and vortex cleansing action
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant Sloan Solis® Solar Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • Infrared sensor range adjustment screw
  • User friendly three (3) second Flush Delay
  • Courtesy Flush Override Button
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • 1" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Free Spinning, Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Black Pressure Vacuum Breaker Flush Connection w/ One-Piece Bottom Hex Coupling Nut
  • Spud Coupling & Flange for 1-1/2" Top Spud
  • Sweat Solder Adapter w/ Cover Tube and Case Wall Flange w/ Set Screw
  • High copper, low Zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Flush accuracy controlled by CID Technology
  • 100% of the energy used in manufacturing is offset with Renewable Energy Sources (Wind Energy)

Specs

–
ADA:

Yes

Product Type:

Flushometer

Application:

Plumbing

Model:

Solis

Material:

Chrome Plated

Series:

8110

Gallons Per Flush:

3.5

Operating Pressure:

15-100 psi

Spud Placement:

Top

Control Circuit:

Solid State

6 VDC Input

Spud Size:

1-1/2"

Type:

Sensor

Features:

8 Second Arming Delay

3 Second Flush Delay

72 Hour Sentinel Flush (after last flush)

Installation Type:

Toilet

Power Method:

Solar Powered

Height:

16-1/2"

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Clean security at last

Finally, our toilets remain sanitary and ready for the next use. Very happy we installed these' in our 10 toilets. What a great difference.
Bob the builder
Anchorage, AK
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy