Apply to be a TradeMaster!
Main product image of Solis 8186-0.25 Exposed Solar-Powered Single Flush Urinal Flushometer (0.25 GPF/0.9 LPF)
Magnifying glass
Hover image to zoom
Solis 8186-0.25 Exposed Solar-Powered Single Flush Urinal Flushometer (0.25 GPF/0.9 LPF)
Magnifying glass
Hover image to zoom
$680.29 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Urinal
Product Highlight: Power Method
Solar Powered
Product Highlight: Height
16-1/2"
Product Highlight: Warranty
3 Year Warranty

Description

–
Sloan's Exposed, Solar Powered, Sensor Activated Solis Model Urinal Flushometer (for either left or right hand supply) w/ Smart Sense Technology. This single-flush urinal Flushometer uses light to charge a highly efficient capacitor, providing power even in rooms with occupancy-controlled lighting.

Features:
  • Flush Cycle - (0.25 gpf/ 0.9 Lpf)
  • Pressure compensating cartridge assembly
  • Synthetic rubber seals for chloramine resistance
  • Reduces water usage up to 80% over Standard Sensor Urinals
  • Solar Powered. The sensor assembly is powered by a solar cell that will harvest power from artificial indoor light, either incandescent or fluorescent light, and use it as the energy source. The solar cell can provide approximately 100% power with 650 Illuminance (lux).
  • (4) Size AA battery back-up power source (6 Years @ 4,000 Flushes/Month)
  • "Low Battery" flashing LED
  • ADA Compliant Sloan Solis® Solar Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • Infrared sensor range adjustment screw
  • User friendly three (3) second Flush Delay
  • Courtesy Flush Override Button
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • 3/4" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Free Spinning, Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Black Pressure Vacuum Breaker Flush Connection w/ One-Piece Bottom Hex Coupling Nut
  • Spud Coupling & Flange for 3/4" Top Spud
  • Sweat Solder Adapter w/ Cover Tube and Case Wall Flange w/ Set Screw
  • High copper, low Zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Diaphragm, Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine resistance

Specs

–
ADA:

Yes

Product Type:

Flushometer

Application:

Plumbing

Model:

Solis

Material:

Chrome Plated

Series:

8186

Spud Placement:

Top

Operating Pressure:

15-100 psi

Spud Size:

3/4"

Control Circuit:

Solid State

6 VDC Input

Gallons Per Flush:

0.25

Type:

Sensor

Features:

8 Second Arming Delay

3 Second Flush Delay

72 Hour Sentinel Flush (after last flush)

Installation Type:

Urinal

Power Method:

Solar Powered

Height:

16-1/2"

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy