Apply to be a TradeMaster!
Main product image of ECOS 8186-0.125 OR w/ 1" Stop Flushometer,
Magnifying glass
Hover image to zoom

ECOS 8186-0.125 OR w/ 1" Stop Flushometer,

Brand:
Sloan
SKU:
3370427
Rating:
(0)
Q&A:
(0)
ECOS 8186-0.125 OR w/ 1" Stop Flushometer,
Magnifying glass
Hover image to zoom
$644.92 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Urinal
Product Highlight: Power Method
Battery
Product Highlight: Finish
Polished Chrome

Description

–
Sensor, Optima® Hardwired-Powered Deck-Mounted Mid Body.
  • Water-efficient Flushvolume of either .13 gF or .25 gF
  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second Flushdelay
  • High copper, low zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Specs

–
Installation Type:

Urinal

Gallons Per Flush:

0.125

Power Method:

Battery

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy