Sloan ECOS Flush Valves are sensor-operated flushometers made for commercial restrooms, with an infrared sensor that starts the flush automatically. The ECOS line covers water closet and urinal fixtures, with single-flush and dual-flush water closet options. The ECOS 8113 is a dual-flush exposed sensor water closet model that delivers a reduced flush of 1.1 gpf or a standard flush of 1.6 gpf, based on how long the user stays in the sensor field. Manual buttons on that model let a user override with either flush volume. Sloan also offers retrofit versions built to upgrade existing manual flush valves to sensor operation. Matching the valve to the fixture type, flush volume, and new-install or retrofit scope matters, because the 8113 has a fixed metering bypass with no external volume adjustment. A correct match at the order stage saves return trips to the job site.
Subcategories
Buying Guide
Start with the fixture type. Water closets and urinals use different ECOS models, so confirm the fixture before anything else. Sloan lists the ECOS 8111 BT DF for water closets and the ECOS 8186 BT for urinals. Sloan also lists retrofit models: the ECOS RESS-C BT DF for water closets and the ECOS RESS-U BT for urinals.
Next, choose the flush volume and operation. The ECOS water closet options include 1.1, 1.28, and 1.6 gpf, in single-flush and dual-flush versions. On the ECOS 8113, the metering bypass is fixed with no external volume adjustment, so the correct volume has to be chosen when the order is placed. Check the local plumbing code or project spec for the required gpf.
Then decide between new construction and retrofit. For a fixture with an existing manual flush valve, Sloan describes the ECOS RESS-C as an upgrade to sensor operation. When shopping Sloan ECOS Flush Valves for that job, confirm rough-in and spud details on the spec sheet before ordering.
Finally, check the details that affect the install and the facility. The ECOS 8113 uses an infrared sensor with a three-second flush delay, brass castings designed to resist dezincification, and compliance with applicable sections of ASSE 1037. The RESS-C comes in polished chrome, brushed stainless, and brushed nickel finishes. Match the finish to the restroom hardware, and pull the model spec sheet from Sloan for power source, inlet size, and operating pressure before ordering.
Frequently Asked Questions
What flush volumes do Sloan ECOS flush valves offer for water closets?
Sloan ECOS flush valves for water closets are listed with 1.1, 1.28, and 1.6 gpf options, in single-flush and dual-flush versions. The ECOS 8113 dual-flush model delivers 1.1 gpf for a reduced flush and 1.6 gpf for a standard flush. Check the spec sheet for the exact volume of the model being ordered.
How does an ECOS dual-flush valve pick between a reduced and a standard flush?
A Sloan ECOS dual-flush valve like the 8113 adjusts the flush volume based on how long the user stays in the sensor field. Sloan describes the sensor as infrared with multiple-focused, lobular sensing fields. The valve also has a three-second flush delay.
Can I override the automatic flush on an ECOS sensor flush valve?
On the ECOS 8113, yes. Sloan ECOS flush valves in that model include manual flush buttons that let a user choose a standard or reduced flush. Confirm the override options on the spec sheet for any other ECOS model.
Can I adjust the flush volume on site for an ECOS flush valve?
The ECOS 8113 has a fixed metering bypass with no external volume adjustment. Verify the required gpf before ordering any Sloan ECOS flush valve, and check the model spec sheet for how volume is set.
Is there an ECOS option for retrofitting an existing manual flush valve?
Yes. Sloan describes the ECOS RESS-C as an exposed sensor water closet retrofit flushometer designed to upgrade existing manual flush valves to sensor operation, and it lists the ECOS RESS-U BT for urinals. The RESS-C comes in polished chrome, brushed stainless, and brushed nickel. Confirm fixture compatibility on the spec sheet before ordering.