Apply to be a TradeMaster!
Main product image of UPPERCUT WES-1150 Exposed Manual Water Closet Bedpan Washer Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom

UPPERCUT WES-1150 Exposed Manual Water Closet Bedpan Washer Flushometer (1.6 GPF/6.0 LPF)

Brand:
Sloan
SKU:
3729700
Rating:
(0)
Q&A:
(0)
UPPERCUT WES-1150 Exposed Manual Water Closet Bedpan Washer Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom
$711.78 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Semi-Red Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.



Features:
  • Bedpan washer flushometer features solid one piece body construction and solid brass spray arm
  • Lift handle to initiate reduced, 1.1 gpf flush to eliminate liquid and paper waste, saving one-half gallon of water
  • Push handle down for a regular 1.6 gpf flush to remove solid waste and paper
  • Antimicrobial coating on handle lasts for the life of the product
  • Green handle signifies UPPERCUT’s water-saving features
  • Comes with two metal wall plates that provide operational instructions
  • Includes all the reliable, long-lasting features of the Royal® Flushometer"
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037.

Specs

–
Product Type:

Flushometer

Model:

UPPERCUT

Series:

WES 1150

Type:

Manual

Application:

Plumbing

Gallons Per Flush:

1.6

Spud Placement:

Top

Spud Size:

1-1/2"

Material:

Semi-Red Brass

Finish:

Polished Chrome

Tailpiece:

Adjustable

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy