Apply to be a TradeMaster!
Main product image of 152-1.28 2-10 3/4 DFB ESS TMO SWB Flushometer, 3771625
Magnifying glass
Hover image to zoom

152-1.28 2-10 3/4 DFB ESS TMO SWB Flushometer, 3771625

Brand:
Sloan
SKU:
3771625
Rating:
(0)
Q&A:
(0)
152-1.28 2-10 3/4 DFB ESS TMO SWB Flushometer, 3771625
Magnifying glass
Hover image to zoom
$954.27 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Toilet
Product Highlight: Finish
Rough Brass
Product Highlight: Power Method
Hardwired

Description

–
  • Flush volumes start as low as 1.6 gF/6.0 LF;
  • Water conservation is aided by the ADA-compliant, non-hold-open handle;
  • Flushaccuracy is controlled by CID? technology, also enhancing water efficiency;
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance;
  • Adjustable tailpiece to accommodate different height requirements.
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Specs

–
Installation Type:

Toilet

ADA:

Yes

Gallons Per Flush:

1.28

Finish:

Rough Brass

Power Method:

Hardwired

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy