Apply to be a TradeMaster!
Main product image of Sloan 111-1.6 Exposed Manual Water Closet Flushometer with Single Flush (1.6 GPF.6.0 LPF)
Magnifying glass
Hover image to zoom

Sloan 111-1.6 Exposed Manual Water Closet Flushometer with Single Flush (1.6 GPF.6.0 LPF)

Brand:
Sloan
SKU:
3780000
Rating:
(0)
Q&A:
(0)
Sloan 111-1.6 Exposed Manual Water Closet Flushometer with Single Flush (1.6 GPF.6.0 LPF)
Magnifying glass
Hover image to zoom
$181.71 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Semi-Red Brass
Product Highlight: Installation Type
Toilet

Description

–

1.6 gpf, Polished Chrome Finish, Fixture Connection Top Spud, Single Flush, Sloan® Exposed Manual Water Closet Flushometer.


Specifications:

  • Flush Volume: 1.6 gpf (6.0 Lpf)
  • Finish: Polished Chrome (CP)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2" (292mm)
  • Spud Coupling: 1-1/2"(38mm)
  • Supply Pipe: 1" (25mm)

Features:

  • High Chloramine Resistant PERMEX® Synthetic Rubber Diaphragm with Linear Filtered Bypass and Vortex Cleansing ActionTM
  • 1" I.P.S. Screwdriver Bak-Chek Angle Stop with Vandal Resistant Stop Cap
  • Vacuum Breaker with Flush Connection
  • Spud Coupling and Spud Flange for 1-1/2" Top Spud
  • Sweat Solder Adapter with Cover Tube and Cast Wall Flange
  • Non-Hold-Open Handle and No External Volume Adjustment to
  • Ensure Water Conservation
  • Diaphragm, Handle Packing and Vacuum Breaker Molded from PERMEX Rubber Compound for Chloramine Resistance
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle

Specs

–
Model:

Sloan

Series:

111

Type:

Manual

Application:

Plumbing

Finish:

Polished Chrome

Material:

Semi-Red Brass

Gallons Per Flush:

1.6

Spud Placement:

Top

Spud Size:

1-1/2"

Installation Type:

Toilet

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy