Apply to be a TradeMaster!
Main product image of Sloan 111-1.28 Exposed Manual Water Closet Flushometer w/ Dual-Filtered Bypass (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

Sloan 111-1.28 Exposed Manual Water Closet Flushometer w/ Dual-Filtered Bypass (1.28 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3780018
Rating:
(0)
Q&A:
(0)
Sloan 111-1.28 Exposed Manual Water Closet Flushometer w/ Dual-Filtered Bypass (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$191.23 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet

Description

–
Sloan 111-1.28-DFB Exposed Closet Flushometer with Dual-Filtered Bypass

Specifications:
  • Flush Volume: 1.28 gpf
  • Finish: Polished Chrome (CP)
  • Bypass: Dual-Filtered Fixed Bypass Diaphragm (DFB)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2"
  • Spud Coupling: 1-1/2"
  • Supply Pipe: 1"

Specs

–
Model:

Sloan

Series:

111

Type:

Manual

Application:

Plumbing

Material:

Chrome Plated

Gallons Per Flush:

1.28

Spud Placement:

Top

Spud Size:

1-1/2"

Installation Type:

Toilet

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy