Apply to be a TradeMaster!
Main product image of Sloan 186-0.125 Exposed Manual Single Flush Urinal Flushometer (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom

Sloan 186-0.125 Exposed Manual Single Flush Urinal Flushometer (0.125 GPF/0.5 LPF)

Brand:
Sloan
SKU:
3782643
Rating:
(0)
Q&A:
(0)
Sloan 186-0.125 Exposed Manual Single Flush Urinal Flushometer (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom
$191.23 each
In Stock
In Stock
Get 13 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Semi-Red Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Urinal

Description

–
0.125 gpf, Dual-Filtered Bypass, Polished Chrome Finish, Fixture Connection Top Spud, Single Flush, Sloan® Exposed Manual Urinal Flushometer.

Specifications:
  • Flush Volume: 0.125 gpf (0.5 Lpf) Finish: Polished Chrome (CP) Valve: Diaphragm Bypass: Dual-Filtered Bypass (DBP) Valve Body Material: Semi-red Brass Fixture Type: Urinal Fixture Connection: Top Spud Rough-In Dimension: 11-1/2" (292mm) Spud Coupling: 3/4" (19mm) Supply Pipe: 3/4" (19mm)

Features:
  • Quiet, Exposed, Diaphragm Type, Chrome Plated High Efficiency Urinal
  • PERMEX® Synthetic Rubber Diaphragm with Dual Bypass
  • 3/4" I.P.S. Screwdriver Bak-Chek® Angle Stop with Vandal Resistant Stop Cap
  • Vacuum Breaker with Flush Connection
  • Spud Coupling and Spud Flange for 3/4" Top Spud
  • Sweat Solder Adapter with Cover Tube and Cast Wall Flange
  • Non-Hold-Open Handle and No External Volume Adjustment to Ensure Water Conservation
  • High Efficiency flush accuracy
  • Diaphragm, Handle Packing and Vacuum Breaker Molded from
  • PERMEX® Rubber Compound for Chloramine Resistance
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle
  • Watersense compliant when used with a 0.125 gpf WaterSense fixture

Specs

–
Model:

Sloan

Series:

186

Application:

Plumbing

Type:

Manual

Material:

Semi-Red Brass

Finish:

Polished Chrome

Gallons Per Flush:

0.125

Spud Size:

1-1/2"

Spud Placement:

Top

Installation Type:

Urinal

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy