Apply to be a TradeMaster!
Main product image of 186-0.5 SFSM HW Flushometer, 3782693
Magnifying glass
Hover image to zoom

186-0.5 SFSM HW Flushometer, 3782693

Brand:
Sloan
SKU:
3782693
Rating:
(0)
Q&A:
(0)
186-0.5 SFSM HW Flushometer, 3782693
Magnifying glass
Hover image to zoom
$510.85 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Urinal
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Polished Chrome

Description

–
  • Flush volumes start as low as 1.0 gF/3.8 LF
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended Flushvolume
  • Flushaccuracy is controlled by CID? technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece to accommodate different height requirements
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Specs

–
ADA:

Yes

Installation Type:

Urinal

Power Method:

Hardwired

Gallons Per Flush:

0.5

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy