Apply to be a TradeMaster!
Main product image of Sloan 8111-1.28-OR Exposed Battery-Powered Sensor Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

Sloan 8111-1.28-OR Exposed Battery-Powered Sensor Water Closet Flushometer (1.28 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3790071
Rating:
(0)
Q&A:
(0)
Sloan 8111-1.28-OR Exposed Battery-Powered Sensor Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$557.99 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Toilet

Description

–
Sloan 8111-1.28-OR Exposed Sensor Closet Flushometer with Electrical Override

Specifications:
  • Flush Volume: 1.28 gpf
  • Finish: Polished Chrome (CP)
  • Power Type: Battery (Four size AA batteries included)
  • Battery Life: 6 years
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2"
  • Spud Coupling: 1-1/2"
  • Supply Pipe: 1"
  • Override: Electrical (OR)

Specs

–
Series:

8111

Model:

Sloan

Application:

Plumbing

Type:

Sensor

Material:

Chrome Plated

Power Method:

Battery

ADA:

Yes

Installation Type:

Toilet

Spud Size:

1-1/2"

Gallons Per Flush:

1.28

Spud Placement:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy