Apply to be a TradeMaster!
Main product image of 8113-1.28 Flushometer, 3790083
Magnifying glass
Hover image to zoom
8113-1.28 Flushometer, 3790083
Magnifying glass
Hover image to zoom
$584.43 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Toilet
Product Highlight: Finish
Polished Chrome

Description

–

1.28 gpf, Dual-Filtered Fixed Bypass Diaphragm, Polished Chrome. Battery, Sloan® Exposed Sensor Water Closet Flushometer.

  • Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.
  • Sloan helps customers worldwide to meet the water and energy challenges of growing businesses, municipalities and communities. Since innovating the Royal flushometer over 100 years ago, our global team of engineers have developed technologies that improve water-efficiency without compromising design, quality, affordability or performance.
  • Sloan continues to build a global brand synonymous with sustainability, energy conservation and water efficient products, with green innovations that include solar powered technologies and all-in-one sink systems. It also ups its game in upscale commercial restroom design, with more stylish and contemporary product options that are as beautiful as they are sustainable.
  • Four Size AA Batteries included
  • Engineered Plastic Cover with replaceable Lens Window
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed bypass
  • Sweat Solder Adapter with Cover Tube and Cast Wall Flange
  • 1" I.P.S. Screwdriver Bak-Chek Angle Stop with Vandal Resistant stop cap
  • Spud Coupling and Spud Flange for 1-1/2" Top Spud

Specs

–
ADA:

Yes

Power Method:

Battery

Gallons Per Flush:

1.28

Installation Type:

Toilet

Finish:

Polished Chrome

Spud Placement:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy