Apply to be a TradeMaster!
Main product image of Royal 110 Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom

Royal 110 Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)

Brand:
Sloan
SKU:
3910138
Rating:
(0)
Q&A:
(0)
Royal 110 Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom
$205.86 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

3.5 gpf, Polished Chrome Finish, Single Flush, Left of Valve Inlet, 1" Straight Control Stop, Royal® Exposed Manual Water Closet Flushometer.

Features:
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Sweat Solder Adapter with Cover Tube & Cast Wall Flange with Set Screw
  • Diaphragm, Handle Packing and Vacuum Breaker to be molded from PERMEX Rubber Compound for Chloramine Resistance
  • ADA Compliant
  • UPC Certified
  • BAA Compliant


Features:
  • Flush Volume: 3.5 gpf (13.2 Lpf)
  • Finish: Polished Chrome (CP)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top spud
  • Rough-In Dimension: 11 ½" (292mm)
  • Spud Coupling: 1 ½" (38mm)
  • Supply Pipe: 1" (25mm)
  • Control Stop: 1" Straight (E)
  • Inlet: Left of Valve (C)

Specs

–
ADA:

Yes

Model:

Royal

Series:

110

Type:

Manual

Gallons Per Flush:

3.5

Spud Placement:

Top

Spud Size:

1-1/2"

Material:

Chrome Plated

Installation Type:

Toilet

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy