The Day Savers – A National Tradesmen Day Contest
Main product image of Royal 121 Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom

Royal 121 Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)

Brand:
Sloan
SKU:
3910907
Rating:
(0)
Q&A:
(0)
Royal 121 Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom
$226.66 each
In Stock
In Stock
Get 8 Thu, Sep 3
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet

Description

Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

This Sloan Flush valve is an Exposed Water Closet Flushometer for floor mounted back spud bowls.
Features

Flush Cycle

Model 121-3.5

Specifications

  • Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
  • 1" I.P.S. Screwdriver Bak-Chek Angle Stop
  • Free Spinning Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker with One-piece Bottom Hex Coupling Nut
  • Elbow Flush Connection, Spud Coupling and Flange for 11-1/2" Back Spud
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker to be molded from PERMEX Rubber Compound for Chloramine Resistance Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037.
  • Specs

    ADA:

    Yes

    Model:

    Royal

    Series:

    121

    Gallons Per Flush:

    3.5

    Application:

    Plumbing

    Material:

    Chrome Plated

    Tailpiece:

    Adjustable

    Commercial Use:

    Yes

    Type:

    Manual

    Spud Size:

    1-1/2"

    Installation Type:

    Toilet

    Spud Placement:

    Back

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy