Apply to be a TradeMaster!
Main product image of Royal 952 Exposed Hydraulic Water Closet Flushometer, Rough Brass (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom

Royal 952 Exposed Hydraulic Water Closet Flushometer, Rough Brass (1.6 GPF/6.0 LPF)

Brand:
Sloan
SKU:
3914817
Rating:
(0)
Q&A:
(0)
Royal 952 Exposed Hydraulic Water Closet Flushometer, Rough Brass (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom
$240.24 each
In Stock
In Stock
Get 18 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rough Brass
Product Highlight: Material
Semi-Red Brass
Product Highlight: Installation Type
Toilet

Description

–
1.6 gpf, Rough Brass Finish, Fixture Connection Rear Spud, Single Flush, 2-10.75 L Dimension, Royal Concealed Manual Specialty Water Closet Hydraulic Flushometer.

Specifications:
  • Flush Volume: 1.6 gpf (6.0 Lpf)
  • Finish: Rough Brass (RB)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Rear Spud
  • Rough-In Dimension: 14-1/2" (368mm)
  • Spud Coupling: 1-1/2" (38mm)
  • Supply Pipe: 1" (25mm)
  • L Dimension: 2" - 10-3/4" (51 - 273 mm) (22-10-3/4-LDIM)


Features:
  • ADA Compliant Non-Hold-Open feature type Actuator (not included, order separately-specify Actuator type listed below)
  • Double Slip Elbow Flush Connection
  • Diaphragm Assembly, Stop Seat and Vacuum Breaker Molded from PERMEX® Rubber Compound for Chloramine Resistance
  • Dual Filtered Bypass Diaphragm
  • 1” I.P.S. Wheel Handle Bak-Chek Angle Stop

Specs

–
ADA:

Yes

Model:

Royal

Series:

952

Gallons Per Flush:

1.6

Spud Placement:

Back

Spud Size:

1-1/2"

Finish:

Rough Brass

Material:

Semi-Red Brass

Type:

Manual

Installation Type:

Toilet

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy