Apply to be a TradeMaster!
Main product image of Royal Exposed Manual Single Flush Water Closet Bedpan Washer Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom

Royal Exposed Manual Single Flush Water Closet Bedpan Washer Flushometer (1.6 GPF/6.0 LPF)

Brand:
Sloan
SKU:
3919711
Rating:
(0)
Q&A:
(0)
Royal Exposed Manual Single Flush Water Closet Bedpan Washer Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom
$662.35 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Semi-Red Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Installation Type
Toilet

Description

–
1.6 gpf, Polished Chrome Finish, Fixture Connection Top Spud, Single Flush, Royal® Exposed Manual Specialty Water Closet Bedpan Washer Flushometer.

Specifications:
  • Flush Volume: 1.6 gpf (6.0 Lpf) Finish: Polished Chrome (CP) Valve: Diaphragm Valve Body Material: Semi-red Brass Fixture Type: Water Closet Fixture Connection: Top Spud Rough-In Dimension: 26-1/2"(673mm) Spud Coupling: 1-1/2" (38mm) Supply Pipe: 1" (25mm)


Features:
  • 1” I.P.S. Screwdriver Bak-Chek® Angle Stop with Free Spinning
  • Vandal Resistant Stop Cap
  • Sweat Solder Adapter w/Cover Tube & Cast Wall Flange w/Set Screw
  • Stop Seat and Vacuum Breaker molded from PERMEX® Rubber Compound for Chloramine Resistance
  • Solid Brass Spray Arm Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • 1 1/2” Offset Flush Tube
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle Bedpan Washer Diverter Assembly with the following features:
  • Solid One-piece Body Construction
  • Counter Balanced Pivot Assembly and Diverter Valve Wall Support
  • Offset Flush Connection for clearance around Grab Bar installations

Specs

–
ADA:

Yes

Model:

Royal

Gallons Per Flush:

1.6

Spud Size:

1-1/2"

Series:

1150

Material:

Semi-Red Brass

Finish:

Rough Brass

Type:

Manual

Installation Type:

Toilet

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy