Shop Resideo Sale
Main product image of Regal 111 SMO-1.6-OR Exposed Sensor Battery-Powered Water Closet Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom

Regal 111 SMO-1.6-OR Exposed Sensor Battery-Powered Water Closet Flushometer (1.6 GPF/6.0 LPF)

Brand:
Sloan
SKU:
3980189
Rating:
(0)
Q&A:
(0)
Regal 111 SMO-1.6-OR Exposed Sensor Battery-Powered Water Closet Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom
$488.60 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polished Chrome
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

b>Specifications:
  • Flush Volume: 1.6 gpf (6.0 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Battery
  • Battery Life: 3 years
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top
  • Rough-In Dimension: 11-1/2" (292mm)
  • Spud Coupling: 1-1/2" (38mm)
  • Supply Pipe: 1" (25mm)
  • Override: Electrical (OR)

Features:
  • Vacuum Breaker Flush Connection
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • Spud Coupling, Wall and Spud Flanges for 11/2" Top Spud
  • “User in View” Flashing LED
  • No External Volume Adjustment to Ensure Water Conservation
  • Stop Seat and Vacuum Breaker Molded from PERMEX® Rubber
  • Compound for Chloramine resistance
  • Four (4) Size C Batteries included
  • Manual Override Flush Button
  • “Low Battery” Flashing LED with Optional Audio Tone
  • Optional 24-Hour Sentinel Flush
  • 1” I.P.S. Screwdriver Bak-Chek® Angle Stop with Control Stop Plug

Specs

–
ADA:

Yes

Model:

Regal

Series:

111

Type:

Sensor

Gallons Per Flush:

1.6

Material:

Polished Chrome

Power Method:

Battery

Battery Life:

3 Years

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy