Apply to be a TradeMaster!
Main product image of Regal 186-0.125 Exposed Manual Single Flush Urinal Flushometer (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom

Regal 186-0.125 Exposed Manual Single Flush Urinal Flushometer (0.125 GPF/0.5 LPF)

Brand:
Sloan
SKU:
3982604
Rating:
(0)
Q&A:
(0)
Regal 186-0.125 Exposed Manual Single Flush Urinal Flushometer (0.125 GPF/0.5 LPF)
Magnifying glass
Hover image to zoom
$136.99 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Semi-Red Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Urinal

Description

–

0.125 gpf, Polished Chrome Finish, Fixture Connection Top Spud, Single Flush, Regal® Exposed Manual Urinal Flushometer. .


Specifications:

  • Flush Volume: 0.125 gpf (0.5 Lpf)
  • Finish: Polished Chrome (CP)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Urinal
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2" (292mm)
  • Spud Coupling: 3/4" (19mm)
  • Supply Pipe: 3/4" (19mm)


Features:

  • ADA Compliant Metal Oscillating Non-Hold-Open Handle
  • Control Stop Plug
  • Sweat Solder Adapter with Cover Tube
  • Cast Wall Flange with Set Screw
  • Vacuum Breaker Flush Connection
  • Spud Coupling Wall and Spud Flange for 3/4" Top Spud
  • Non-Hold-Open Handle and No External Volume Adjustment to
  • Ensure Water Conservation
  • 3/4" I.P.S. Wheel Handle Bak-Chek Angle Stop fixture

Specs

–
Model:

Sloan

Series:

186

Application:

Plumbing

Type:

Manual

Material:

Semi-Red Brass

Finish:

Polished Chrome

Gallons Per Flush:

0.125

Spud Size:

3/4"

Spud Placement:

Top

Installation Type:

Urinal

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy