Apply to be a TradeMaster!
Main product image of 3/8" NM Cable Clamp Type Connector
Magnifying glass
Hover image to zoom

3/8" NM Cable Clamp Type Connector

Brand:
Southwire
SKU:
120-SOUTHWIRE
Rating:
(0)
Q&A:
(0)
3/8" NM Cable Clamp Type Connector
Magnifying glass
Hover image to zoom
$0.51 each
In Stock
In Stock
Get 1,900 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/8"

Description

–
Southwire's 3/8” NM Clamp Connectors are designed for use in dry locations to bond nonmetallic sheathed cable to boxes or enclosures. Naturally corrosion resistant zinc die cast construction with two screw assembly to assure a secure connection. UL listed.

Features:
  • Fits NM Cable: #14/2, #12/2, #12/3, AWG or 2 # 14/2 AWG or flex cord .300 to .560 inches diameter 3/8" (1/2" KO)
  • For connecting non-metallic cable to box or enclosure
  • Standard Material: Zinc Die Cast

Specs

–
Size:

3/8"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy