Apply to be a TradeMaster!
Main product image of 3/8" MC Cable Connector
Magnifying glass
Hover image to zoom

3/8" MC Cable Connector

Brand:
Southwire
SKU:
170TZ
Rating:
(0)
Q&A:
(0)
3/8" MC Cable Connector
Magnifying glass
Hover image to zoom
$0.99 each
In Stock
In Stock
Get 171 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/8"

Description

–
Make a secure connection with Topaz’s Saddle Type MC Cable Connector; fits aluminum, steel and smooth extruded MC. For trade size 3/8” with a 1/2” knockout. Durable, long lasting zinc die cast construction with single screw assembly; dual grip saddle and one screw design ensures secure joining.

Features:
  • UL listed for use with MC, AC, FMC, RWFMC, MCI, MCI-A and HCF cables
  • Tri-combo screw head
Applications:
  • Dry location use only: Use to connect NM, armored or metal clad cable to box or enclosure
  • Use to connect steel or aluminum FMC, AC, MC, HCF cables and aluminum MCC and MCI-A cable to box or enclosure

Specs

–
Size:

3/8"

Material:

Zinc Die Cast

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy