Shop Resideo Sale
Main product image of 3/8" Zinc 90° Squeeze Flex Connector
Magnifying glass
Hover image to zoom

3/8" Zinc 90° Squeeze Flex Connector

Brand:
Arlington
SKU:
850
Rating:
(1)
Q&A:
(0)
3/8" Zinc 90° Squeeze Flex Connector
Magnifying glass
Hover image to zoom
$1.55 each
BOX UP & SAVE 3%
$75.50 box of 50
$1.51 each
In Stock
In Stock
Get 1,444 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
3/8" Zinc 90° Squeeze Flex Connector

Features:
  • Color: Silver
  • Zinc
  • 90° 2 screw flex connector for aluminum and steel Flex
  • Secures into a 1/2" Knockout with a die-cast locknut
  • Accommodates cable range 0.440" to 0.750"

Specifications:
  • Size: 3/8"
  • Cable Range: 0.440" - 0.750"
  • Knockout Size: 1/2"

Specs

–
Size:

3/8"

Material:

Zinc

Type:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" SNAP2IT Cable Connector
SKU: 40AST
Arlington

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As advertised

Used to exit side of steel junction box
Quiptown
Cumming GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy