Apply to be a TradeMaster!
Main product image of 13/16" Cable Staples Steel (500 Pack)
Magnifying glass
Hover image to zoom
13/16" Cable Staples Steel (500 Pack)
Magnifying glass
Hover image to zoom
$65.17 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13/16"
Product Highlight: Material
Steel
Product Highlight: Color
Silver

Description

–
Topaz’s 13/16" steel cable staples securely affixes cables; Armored Cable 8/3, Metal Clad cable 8/3, Non-Metallic Sheathed cable 8/3 through 6/3, Undergrounder Feeder 10/3.

Features:
  • Strong resilient steel construction
Applications:
  • For Cable Size:
  • Armored cable 8/3
  • Metal clad cable 8/3
  • Non-metallic sheathed 8/3 through 6/3
  • Undergrounder feeder 10/3

Specs

–
Product Type:

Cable Staples

Size:

13/16"

Material:

Steel

Color:

Silver

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy