Apply to be a TradeMaster!
Main product image of 10-2 Orange Romex® SIMpull Type NM-B Cable, w/ Ground (50' Coil)
Magnifying glass
Hover image to zoom

10-2 Orange Romex® SIMpull Type NM-B Cable, w/ Ground (50' Coil)

Brand:
Southwire
SKU:
28829022
Rating:
(6)
Q&A:
(0)
10-2 Orange Romex® SIMpull Type NM-B Cable, w/ Ground (50' Coil)
Magnifying glass
Hover image to zoom
$126.42 each
In Stock
In Stock
Get 24 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Voltage
600V
Product Highlight: Color
Orange

Description

–
Southwire Romex® Brand SIMpull NM-B (nonmetallic-sheathed) cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations.

Product Features:
  • Voltage rating: 600 volts
  • UL Listed 719. Federal Specification A-A-59544
  • May be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 194°F (with ampacity limited to that for 140°F conductors) as specified in the National Electrical Code.

Specs

–
Length (Feet):

50'

Product Type:

Cable

Voltage:

600V

Wire Type:

NM-B/UF Cable

AWG:

10

Conductors:

2

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great deal fast delivery

Perfect amount for my project.
Mark
Rhode Island
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect 💯

Exactly what I ordered saved me alot of money
Angel
Pennsylvania
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely use this company again.

The Romex 10-2 wire I bought was top quality, the exact same brand that I found at the store. However, it was a whole lot cheaper through SupplyHouse.com and they delivered to me. I will be happy to use this company again for my electrical components in the future.
Happy
Nashville Tennessee
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

10/2 wires with ground wire

It is a good product. and cost less than any store that I explore.
Muafapa
Fort Smith, Arkansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and fast shipping

The price was cheaper than the big box stores and was received on time.
Buschcpu1
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

Great price
Papa Gene
15824
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy