Apply to be a TradeMaster!
Main product image of 14-2 White Romex® SIMpull Type NM-B Cable, w/ Ground (50' Coil)
Magnifying glass
Hover image to zoom

14-2 White Romex® SIMpull Type NM-B Cable, w/ Ground (50' Coil)

Brand:
Southwire
SKU:
28827422
Rating:
(1)
Q&A:
(0)
14-2 White Romex® SIMpull Type NM-B Cable, w/ Ground (50' Coil)
Magnifying glass
Hover image to zoom
$61.64 each
In Stock
In Stock
Get 25 Fri, Oct 16
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Color
White

Description

–
Southwire 14-2 White Romex SIMpull Type NM-B Cable with Ground (50 ft Coil)

This 50 foot coil of Southwire 14-2 white Romex SIMpull Type NM-B cable delivers exactly what residential electricians and DIY homeowners need for indoor branch circuit wiring. The cable includes two 14 AWG conductors plus a ground wire, all rated for 600 volts and designed for both exposed and concealed work in normally dry locations. Southwire's SIMpull technology reduces the effort required to pull cable through studs and conduit, which means less strain on your hands and faster job completion. This is genuine Romex brand cable, meeting UL 719 and Federal Specification A-A-59544 standards for nonmetallic-sheathed wiring in residential and light commercial applications.


Key Features & Benefits
  • SIMpull Technology: Southwire's proprietary coating reduces pulling friction by up to 50%, so you can snake cable through walls and along joists without the rope burn and wasted time that comes with standard cable.
  • 14 AWG Copper Conductors: Two solid copper conductors, each 14 gauge, handle the 15 amp circuits that power most residential outlets and lighting, giving you the wire size that matches standard household electrical loads.
  • Type NM-B Jacket: The white nonmetallic sheath is rated for dry locations at temperatures up to 194°F (with ampacity limited to 140°F conductor ratings per NEC), so you can install it in attics, interior walls, and other spaces where moisture isn't a factor.
  • Integrated Ground Wire: The bare copper ground wire runs the full length of the cable, providing continuous equipment grounding without the need for separate grounding conductors or metal conduit.
  • 50 Foot Coil: This compact coil length covers typical room-to-panel runs or outlet-to-outlet extensions without the excess waste and storage hassle of a 250 foot roll.
  • UL 719 Listed: Meets Underwriters Laboratories safety standards for nonmetallic-sheathed cable, which means inspectors will approve it and you can trust it's been tested for fire and shock hazards.
  • White Color Coding: The white jacket immediately identifies this as 14 gauge cable, following the industry standard color system (white for 14 AWG, yellow for 12 AWG, orange for 10 AWG), so you or the next electrician won't have to guess wire size during troubleshooting or additions.

Compatibility & Requirements

This 14-2 NM-B cable is designed for residential branch circuits serving outlets, switches, and lighting fixtures on 15 amp breakers. It may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Per the National Electrical Code, use this cable only in normally dry indoor locations, never in areas subject to moisture, outdoor exposure, or direct burial. Pair it with standard electrical boxes, cable staples rated for NM cable, and appropriately sized wire connectors for terminations.


Installation & Care

Route the cable through framed walls, ceilings, and floors, securing it with cable staples or straps at intervals required by local electrical codes (typically every 4.5 feet and within 12 inches of boxes). Strip the outer jacket carefully to avoid nicking the insulated conductors, then make connections inside approved electrical boxes using twist-on wire connectors or terminal screws. Keep the cable away from sharp edges, and avoid running it where it could be damaged by nails, screws, or building movement. No ongoing maintenance is required once installed, but protect the cable from physical damage and ensure it remains in dry conditions throughout its service life.


Frequently Asked Questions

Q: How many amps can 14-2 Romex handle?

A: This 14-2 Romex cable is rated to carry 15 amps continuously on a 15 amp circuit breaker, which is the standard maximum for 14 AWG copper wire per the National Electrical Code. The two 14 gauge conductors and ground wire in this cable are built to handle typical residential loads like outlets, lighting, and small appliances without overheating. Never exceed 15 amps on a circuit wired with 14 gauge cable, and always match your breaker size to the wire gauge to prevent overload and fire hazards.


Q: Can you run outlets off of 14-2 wire?

A: Yes, 14-2 wire is the standard choice for wiring 15 amp outlet circuits in residential settings. This cable's two insulated conductors (hot and neutral) plus the ground wire provide everything you need to safely connect multiple outlets on a single 15 amp breaker. Just make sure the total load on the circuit doesn't exceed 15 amps, and follow local electrical codes for the number of outlets allowed per circuit and proper cable securing.

Specs

–
Length (Feet):

50'

Wire Type:

NM-B

AWG:

14

Conductors:

2

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12-2 Yellow Romex® SIMpull Type NM-B Cable, w/ Ground (50' Coil)
SKU: 28828222
Southwire

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Need it to a couple of lines directly
Juan
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy