Apply to be a TradeMaster!
Main product image of 12-2 Yellow Romex® SIMpull Type NM-B Cable, w/ Ground (250' Coil)
Magnifying glass
Hover image to zoom

12-2 Yellow Romex® SIMpull Type NM-B Cable, w/ Ground (250' Coil)

Brand:
Southwire
SKU:
28828255
Rating:
(13)
Q&A:
(0)
12-2 Yellow Romex® SIMpull Type NM-B Cable, w/ Ground (250' Coil)
Magnifying glass
Hover image to zoom
$180.99 each
In Stock
In Stock
Get 26 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Yellow

Description

–
Southwire Romex® Brand SIMpull NM-B (nonmetallic-sheathed) cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations.

Product Features:
  • Voltage rating: 600 volts
  • UL Listed 719. Federal Specification A-A-59544
  • May be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 194°F (with ampacity limited to that for 140°F conductors) as specified in the National Electrical Code.

Specs

–
Length (Feet):

250'

Wire Type:

NM-B

AWG:

12

Conductors:

2

Color:

Yellow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1/2" Plastic Insulated Cable Staples (Bag of 500)
SKU: BPS2-5
Ideal

Product Reviews

4.69 out of 13 reviews
91% would recommend this product
4.69
out of 13 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

We'll buy again

The 12/4 wire I ordered was exactly as advertised, priced competitively and arrived quickly. I'm happy with my purchase from SupplyHouse and look forward to ordering from them again.
VS

Most Liked Negative Review

Way over priced

I hope others price check your items before buying. This wire is almost $100 over retail price! At this price you are just taking advantage of people that don't know any better!
Showing 1-10 of 13 reviews

Excellent service

Great price and arrived exactly on time
Marc
Troy NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We'll buy again

The 12/4 wire I ordered was exactly as advertised, priced competitively and arrived quickly. I'm happy with my purchase from SupplyHouse and look forward to ordering from them again.
JavaTod
Livermore
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Just as good as buying the wire from the big box stores. Rather give my business to Supplyhouse. They've been good to me over the years.
Any
Anywhere
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and again

My electrician was extremely happy with this product.
Vwflyer
Brackney, PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this product again and from Supply House.

Southland wire is as expected. Good pricing in comparison and in Stock. Will continue to use Supply House for purchases
Tom
Coupeville, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

Everything worked out okay. I got the job done. Thank you
Chris
Red Oak, Okla.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed

This finish our job perfectly such wonderful service and exceptional prices in these times
Aries
Cave in Rock Il
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality item.

Stockpiling for a small wiring job. SupplyHouse is a convenient supplier, that has fair prices on Romex.
Guido
Mattoon, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best prices

best price around for the cable - much less than the big box stores
Dave
Harrison NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied

Always superior products at a fair price and excellent service.
Farmer Bob
Stamford, ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy