Apply to be a TradeMaster!
Main product image of Long Barrel Compression Lug Splice Connector, Wire Size #6 AWG (Red)
Magnifying glass
Hover image to zoom

Long Barrel Compression Lug Splice Connector, Wire Size #6 AWG (Red)

Brand:
Southwire
SKU:
3102
Rating:
(0)
Q&A:
(0)
Long Barrel Compression Lug Splice Connector, Wire Size #6 AWG (Red)
Magnifying glass
Hover image to zoom
$2.56 each
In Stock
In Stock
Get 57 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Color
Red

Description

–
Topaz’s Long Barrel Compression Lug Splices are fabricated from seamless, high conductivity copper tubing and can withstand use in heavy duty applications. Tin plated for optimal corrosion resistance and color coded for easy identification. Available for wire sizes from 8 to 750 MCM; UL listed.

Specs

–
Product Type:

Butt Splice

Features:

Non-Insulated

AWG:

6

Material:

Copper

Color:

Red

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy