Apply to be a TradeMaster!
Main product image of 3/4" Zinc Die Cast Insulated Ground Bushing w/ Lug
Magnifying glass
Hover image to zoom

3/4" Zinc Die Cast Insulated Ground Bushing w/ Lug

Brand:
Southwire
SKU:
332
Rating:
(0)
Q&A:
(0)
3/4" Zinc Die Cast Insulated Ground Bushing w/ Lug
Magnifying glass
Hover image to zoom
$6.33 each
BOX UP & SAVE 18%
$260.00 box of 50
$5.20 each
In Stock
In Stock
Get 65 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/4"

Description

–
Rigid Insulated Ground Bushings with lug, can accommodate wire ranges 14-4, Zinc Body, Aluminum Lug, Steel Screws, 105°C Thermoplastic Liner.

Features:
  • UL Listed for use with Copper or Aluminum grounding conductor
  • Zinc Die Cast
  • Use with locknut to terminate service conduit to a cabinet, Lug provided for bonding jumper to a neutral bus bar. Rounded surface of bushing prevents damage to wire insulation

Specs

–
Size:

3/4"

Material:

Zinc Die Cast

Product Type:

Bushing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" to 1" Zinc Ground Clamp for Bare Wire (10 to 2 AWG)
SKU: 620Z
Southwire
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy