Apply to be a TradeMaster!
Main product image of 1/2" to 1" Zinc Ground Clamp for Bare Wire (10 to 2 AWG)
Magnifying glass
Hover image to zoom

1/2" to 1" Zinc Ground Clamp for Bare Wire (10 to 2 AWG)

Brand:
Southwire
SKU:
620Z
Rating:
(1)
Q&A:
(0)
1/2" to 1" Zinc Ground Clamp for Bare Wire (10 to 2 AWG)
Magnifying glass
Hover image to zoom
$2.49 each
BOX UP & SAVE 15%
$52.75 box of 25
$2.11 each
In Stock
In Stock
Get 1,172 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
1/2", 1"

Specs

–
Product Type:

Clamp

Material:

Zinc Die Cast

Size:

1/2"

1"

AWG:

10-2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Gas Ball Valve
SKU: GBV050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A great price

Grounding clamp, does what it should
Steve
S FLorida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy