Apply to be a TradeMaster!
Main product image of 1-1/4" EMT/Rigid Combination Pull Elbow
Magnifying glass
Hover image to zoom

1-1/4" EMT/Rigid Combination Pull Elbow

Brand:
Southwire
SKU:
354SS
Rating:
(0)
Q&A:
(0)
1-1/4" EMT/Rigid Combination Pull Elbow
Magnifying glass
Hover image to zoom
$20.65 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
1-1/4"

Description

–
Indoors or outdoors (rigid only) Use as a wire pulling elbow to facilitate wire pulling through a sharp bend in a run of threaded or EMT conduit.

Product Features
  • Zinc Die Cast
  • UL Listed for outdoor use when using Rigid conduit
  • Rigid to Rigid Pull Elbows / EMT & Rigid, Zinc Die Cast with Removable cover and Gasket, Removable cover facilitates wire pulling

Specs

–
Size:

1-1/4"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy