Apply to be a TradeMaster!
Main product image of 2-1/2" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom

2-1/2" Two Hole Steel EMT Snap-On Strap

Brand:
Southwire
SKU:
527-SOUTHWIRE
Rating:
(1)
Q&A:
(0)
2-1/2" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom
$0.79 each
In Stock
In Stock
Get 161 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
2-1/2"

Description

–
Snap-on Type EMT Strap, Two Hole, Zinc plated steel. Indoors or Outdoors. Snap-On style. To support EMT conduit where greater load bearing is required.

Features:
  • UL Listed, Snap on Type
  • Zinc Plated Steel

Specs

–
Size:

2-1/2"

Material:

Zinc Plated Steel

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Incorrect size so not buying again

Description led the novice me to believe 2-1/2" means the size of the bracket. No that is not the case. I wish the description would have a dimension drawing of this item as I might have caught that the bracket is 2-3/4" will not work well in my project without modifications. Turns out you need a 2" bracket for 2-/12" pipe. In contacting the online help they informed of this and then said they do not have an 2" brackets. So I went to hotel deport and bought what I needed. Cheaper as it was smaller and in stock. Hindsight says should have done that first.
Shop project
Crosby Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy